Menu Search
Conduit Bodies Conduit Body; Rigid; Iron; 90 deg., (2) 3 in. hubs
THOMAS & BETTS #LL888-G

OcalĀ® Conduit Body; Rigid; Iron; 90 deg., (2) 3 in. hubs

SKU # 70450839335 Manufacturer Series: Blue
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Conduit Outlet Body
Configuration: LL
Hub Size: 3 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Included
Material: PVC Coated Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Side
Form/​Series: Form 8

Conduit Bodies: Type - Conduit Outlet Body; Configuration - LL; Hub Size - 3 in.; Installation - Threaded; Cover - Cover Included; Material - PVC Coated Iron; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Side; Form/Series - Form 8; Additional Information - Color: Dark Gray

Additional Info: Color: Dark Gray