THOMAS & BETTS #LR78

Conduit Body; Rigid; Iron; 90 deg., (2) 2-1/2 in. hubs

SKU: 78621016607
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Outlet Body
Configuration: LR
Hub Size: 2-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Gray Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side
Form/Series: Form 8
Manufacturer Series: BlueKote
Additional Info: BlueKote Teflon - based internal finish