Menu Search
Conduit Bodies Conduit Body; Rigid; Iron; 90 deg., (2) 1-1/4 in. hubs

THOMAS & BETTS #LR125M

Conduit Body; Rigid; Iron; 90 deg., (2) 1-1/4 in. hubs

SKU #78621096168
Manufacturer Series: Series 35
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Outlet Body
Configuration: LR
Hub Size: 1-1/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side
Form/Series: 35/5