The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
SOUTHWIRE #R-LB-050W

SIMPushâ„¢ Body, Rigid Conduit; Type LB; Copper-Free Al; Push-to-Install; 2 Hubs; 1/2 in

SKU # 03288671426
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Body
Configuration: Type LB
Hub Size: 1/2 in.
Installation: Push-to-Install
Application: UL Certified Rigid, IMC and GRC Conduit
Cover: Included
Material: Copper-free Aluminum
Number of Hubs: 2
Hub Placement: Straight, 90 deg
Access: End, Side

Never thread conduit again. Maintains grounding path. Reusable, tested for up to 100 removal cycles.

Additional Info: Works with cut or threaded rigid and GRC ends. IP66, NEMA3S, watertight, concrete tight, rated for direct burial. cULus listed to standard 514B. SIMPushâ„¢ removal tool sold separately.