Menu Search
Search
SOUTHWIRE #R-CB-050W

SIMPushâ„¢ Body, Rigid Conduit; Type C; Copper-Free Al; Push-to-Install; 2 Hubs; 1/2 in

SKU # 03288671442
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Body
Configuration: Type C
Hub Size: 1/2 in.
Installation: Push-to-Install
Application: Rigid/IMC
Cover: Included
Material: Copper-free Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Ends

Never thread conduit again. Maintains grounding path. Reusable, tested for up to 100 removal cycles.

Additional Info: Works with cut or threaded rigid and GRC ends. IP66, NEMA3S, watertight, concrete tight, rated for direct burial. cULus listed to standard 514B. SIMPushâ„¢ removal tool sold separately.