Menu Search
Search
SOUTHWIRE #E-TB-075W

SIMPushâ„¢ Body, Conduit; Type T; Copper-Free Al; Push-to-Install; 3 Hubs; 3/4 in

SKU # 03288671358
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Body
Configuration: Type T
Hub Size: 3/4 in.
Installation: Push-to-Install
Application: UL Certified Rigid, IMC and GRC
Cover: Included
Material: Copper-free Aluminum
Number of Hubs: 3
Hub Placement: Straight
Access: Ends, Side

Replaces traditional screw and compression couplings-no tools required. Works with cut or threaded rigid and GRC ends. Maintains grounding path. Reusable, tested up to 100 removal cycles.

Additional Info: IP66, NEMA 3S, watertight, concrete tight, rated for direct burial. cULus listed to standard 514B. SIMPushâ„¢ removal tool sold separately.