Menu Search
Search
SOUTHWIRE #E-CB-150W

SIMPushâ„¢ Body, Conduit; Type C; Al; Push-to-Install; 2 Hubs; 1-1/2 in

SKU # 03288671385
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Body
Configuration: Type C
Hub Size: 1-1/2 in.
Installation: Push-to-Install
Application: EMT
Cover: Included
Material: Copper-free Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Ends

Replaces traditional screw and compression couplings-no tools required. Maintains grounding path. Reusable, tested up to 100 removal cycles.

Additional Info: SIMPushâ„¢ removal tool sold separately.