Menu Search
Conduit Bodies Conduit Body; Rigid; Aluminum; T-shaped, (3) 1/2 in. hubs

RED DOT #AT-1

Conduit Body; Rigid; Aluminum; T-shaped, (3) 1/2 in. hubs

SKU #04226932710
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Outlet Body
Configuration: T
Hub Size: 1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Side