RED DOT #AC-10-RD

Conduit Body; Rigid; Aluminum; Straight, (2) 4 in. hubs

SKU: 04226930055
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Outlet Body
Configuration: C
Hub Size: 4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Additional Info: Cover Type: Die Cast Aluminum