Conduit Body; Rigid; Aluminum; 90 deg., (2) 1 in. hubs

SKU: 04226981093
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: LR
Hub Size: 1 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side
Manufacturer Series: D-PAK
Conduit Bodies: Type - Conduit Outlet Body; Configuration - LR; Hub Size - 1"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover & Gasket Included; Material - Aluminum; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Right Side; Additional Information - Cover Type: Stamped Aluminum Cover w/ Neoprene Gasket; Manufacturer Series - D-PAK
Additional Info: Cover Type: Stamped Aluminum Cover w/ Neoprene Gasket