Menu Search
Search
RED DOT #DBLB-3-C

D-PAK Conduit Body; EMT; Aluminum; 90 deg., (2) 1 in. hubs

SKU # 04226981084
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 1 in.
Installation: Set-Screw
Application: EMT
Cover: Cover Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back

Conduit Bodies: Type - Conduit Outlet Body; Configuration - LB; Hub Size - 1"; Installation - Set-Screw; Application - EMT; Cover - Cover Included; Material - Aluminum; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Back; Additional Information - Cover Type: Stamped Aluminum; Manufacturer Series - D-PAK

Additional Info: Cover Type: Stamped Aluminum