Menu Search
Conduit Bodies Conduit Body, C Configuration, (2) 1-1/4 in. Hub, Threaded

ORBIT INDUSTRIES #C-125A

Conduit Body, C Configuration, (2) 1-1/4 in. Hub, Threaded

SKU #83524300877
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Conduit Body
Configuration: C
Hub Size: 1-1/4 in.
Installation: Threaded
Application: Rigid or IMC Conduit
Cover: Cover and Gasket Included
Material: Die Cast Copper Free Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side