Menu Search
ORBIT INDUSTRIES #T-75A

Conduit Body; Aluminum; T-shaped, (3) 3/4 in. hubs

SKU # 83524300216
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: T
Hub Size: 3/4 in.
Installation: Threaded
Cover: Cover and Gasket Included
Material: Die Cast Copper Free Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Side

Additional Info: Length: 4.68 in., Cover Type: Cast Cover w/Neoprene Gasket