Menu Search
Search
O-Z/GEDNEY #X37

Conduit Body; Rigid; Iron; Cross, (4) 1 in. hubs

SKU # 78312652122
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1 in.
Type: Conduit Outlet Body
Configuration: X
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Gray Iron
Number of Hubs: 4
Hub Placement: Cross
Access: Side
Form/​Series: Form 7