WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
O-Z/GEDNEY #LR-100

Conduit Body; Rigid; Iron; 90 deg., (2) 1 in. hubs

SKU # 78312638800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1 in.
Type: Conduit Outlet Body
Configuration: LR
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side