Menu Search
O-Z/GEDNEY #LB87

Conduit Body; Rigid; Iron; 90 deg., (2) 3 in. hubs

SKU # 78312632882
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 3 in.
Type: Conduit Outlet Body
Configuration: LB
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Gray Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Form/​Series: Form 7