Menu Search
Conduit Bodies Conduit Body; Rigid; Iron; T-shaped, (3) 3/4 in. hubs

O-Z/GEDNEY #T27

Conduit Body; Rigid; Iron; T-shaped, (3) 3/4 in. hubs

SKU #78312651726
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Outlet Body
Configuration: T
Hub Size: 3/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Gray Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/Series: Form 7