Menu Search
Conduit Bodies Conduit Body; Rigid; Iron; Straight, (2) 2 in. hubs
O-Z/GEDNEY #C8X-200M

Conduit Body; Rigid; Iron; Straight, (2) 2 in. hubs

SKU # 78312600253
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Outlet Body
Configuration: C
Hub Size: 2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/​Series: Mogul

Conduit Bodies: Type - Conduit Outlet Body; Configuration - C; Hub Size - 2"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover & Gasket Included; Material - Malleable Iron; Number of Hubs - 2; Hub Placement - Straight; Access - Side; Form/Series - Mogul; Additional Information - Cover Type: Malleable Iron w/Neoprene Gasket

Additional Info: Cover Type: Malleable Iron w/Neoprene Gasket