O-Z/GEDNEY #C-100

Conduit Body; Rigid; Iron; Straight, (2) 1 in. hubs

SKU: 78312607320
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Outlet Body
Configuration: C
Hub Size: 1 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Description
Conduit Bodies: Type - Conduit Outlet Body; Configuration - C; Hub Size - 1"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover Not Included; Material - Malleable Iron; Number of Hubs - 2; Hub Placement - Straight; Access - Side