This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
O-Z/GEDNEY #LB6X-200MA

Conduit Body; Rigid; Aluminum; 90 deg., (2) 2 in. hubs

SKU # 78312602086
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 2 in.
Type: Conduit Outlet Body
Configuration: LB
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Form/​Series: Mogul

Additional Info: Cover Type: Aluminum w/Neoprene Gasket. Furnished with Rollers