Menu Search
Conduit Bodies Conduit Body; Rigid; Aluminum; Cross, (4) 3/4 in. hubs

O-Z/GEDNEY #X75A

Conduit Body; Rigid; Aluminum; Cross, (4) 3/4 in. hubs

SKU #78312657111
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Outlet Body
Configuration: X
Hub Size: 3/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 4
Hub Placement: Cross
Access: Side