Menu Search
Conduit Bodies Conduit Body; Rigid; Aluminum; 90 deg., (2) 3-1/2 in. hubs

O-Z/GEDNEY #LR350A

Conduit Body; Rigid; Aluminum; 90 deg., (2) 3-1/2 in. hubs

SKU #78312638891
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Outlet Body
Configuration: LR
Hub Size: 3-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side