Menu Search
Conduit Bodies Conduit Body; Rigid; Aluminum; 90 deg., (2) 3-1/2 in. hubs
O-Z/GEDNEY #LB350A

Conduit Body; Rigid; Aluminum; 90 deg., (2) 3-1/2 in. hubs

SKU # 78312632929
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 3-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back