Menu Search
Conduit Bodies Conduit Body; IMC, Rigid; Iron; Straight, (2) 3 in. hubs
O-Z/GEDNEY #C8X-300M

Conduit Body; IMC, Rigid; Iron; Straight, (2) 3 in. hubs

SKU # 78312600397 Manufacturer Series: C8X
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Conduit Outlet Body
Configuration: C
Hub Size: 3 in.
Installation: Threaded
Application: Rigid and IMC Conduit
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: Straight
Access: Side

Conduit Bodies: Type - Conduit Outlet Body; Configuration - C; Hub Size - 3 in.; Installation - Threaded; Application - Rigid and IMC Conduit; Material - Malleable Iron; Number of Hubs - 2; Hub Placement - Straight; Access - Side; Additional Information - Dimension: 3.00 in. L x 4.63 in. W x 5.94 in. H; Manufacturer Series - C8X

Additional Info: Dimension: 3.00 in. L x 4.63 in. W x 5.94 in. H