Menu Search
Conduit Bodies Conduit Body; IMC, Rigid; Iron; 90 deg., (2) 3 in. hubs

O-Z/GEDNEY #LB6X-300MG

Conduit Body; IMC, Rigid; Iron; 90 deg., (2) 3 in. hubs

SKU #78312604629
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 3 in.
Installation: Threaded
Application: Rigid/IMC Conduit
Cover: Cover and Gasket Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Back

Additional Info: Tapered FNPT Connection, Hot Dip Galvanized Finish