Conduit Body; EMT; Aluminum; Straight, (2) 1 in. hubs

SKU: 78312607443
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: C
Hub Size: 1 in.
Installation: Set-Screw
Application: EMT
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Conduit Bodies: Type - Conduit Outlet Body; Configuration - C; Hub Size - 1"; Installation - Set-Screw; Application - EMT; Cover - Cover Not Included; Material - Aluminum; Number of Hubs - 2; Hub Placement - Straight; Access - Side