Outlet Body; Rigid Conduit; Hub size: 1-1/4 in.

SKU: 78456474452
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: C
Hub Size: 1-1/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Outlet Body and Cover; Rigid Conduit; C Configuration; Straight; 2 Hubs; Hub size: 1-1/4 in.