Menu Search
Conduit Bodies Conduit Body; Rigid; Aluminum; 90 deg., (2) 2-1/2 in. hubs

MIDWEST ELECTRIC #LL75

Conduit Body; Rigid; Aluminum; 90 deg., (2) 2-1/2 in. hubs

SKU #78456414027
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Outlet Body
Configuration: LL
Hub Size: 2-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side