MIDWEST ELECTRIC #T75-CGN

Conduit Body; IMC, Rigid; Aluminum; T-shaped, (3) 2-1/2 in. hubs

SKU: 78456474395
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Outlet Body
Configuration: T
Hub Size: 2-1/2 in.
Installation: Threaded
Application: Rigid or IMC Conduit
Cover: Cover and Gasket Included
Material: Copper Free Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/Series: Series 5
Description
Conduit Bodies: Type - Conduit Outlet Body; Configuration - T; Hub Size - 2-1/2 in.; Installation - Threaded; Application - Rigid or IMC Conduit; Cover - Cover and Gasket Included; Material - Copper-Free Aluminum; Number of Hubs - 3; Hub Placement - Tee; Access - Side; Form/Series - Series 5; Additional Information - Cover Type: Screw On, Gasket: Neoprene, Screw: Stainless Steel
Additional Info: Cover Type: Screw On, Gasket: Neoprene, Screw: Stainless Steel