Menu Search
MIDWEST ELECTRIC #T25-MT

Conduit Body; EMT; Aluminum; T-shaped, (3) 3/4 in. hubs

SKU # 78456434003
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: T
Hub Size: 3/4 in.
Installation: Set-Screw
Application: EMT
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Side