Conduit Body; EMT; Aluminum; 90 deg., (2) 2 in. hubs

SKU: 78456400065
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 2 in.
Installation: Set-Screw
Application: EMT
Cover: Cover Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Manufacturer Series: SnapPack
Conduit Bodies: Type - Conduit Outlet Body; Configuration - LB; Hub Size - 2"; Installation - Set-Screw; Application - EMT; Cover - Cover Included; Material - Aluminum; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Back; Additional Information - Cover Type: Stamped Aluminum; Manufacturer Series - SnapPack
Additional Info: Cover Type: Stamped Aluminum