Menu Search
Conduit Bodies Conduit Body; EMT; Aluminum; 90 deg., (2) 1-1/2 in. hubs

MIDWEST ELECTRIC #LL55-MT

Conduit Body; EMT; Aluminum; 90 deg., (2) 1-1/2 in. hubs

SKU #78456433986
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Outlet Body
Configuration: LL
Hub Size: 1-1/2 in.
Installation: Set-Screw
Application: EMT
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side