KILLARK #C17CG

Conduit Body; Iron Alloy; Straight, (2) 1/2 in. hubs

SKU: 78393604795
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Outlet Body
Configuration: C
Hub Size: 1/2 in.
Cover: Cover and Gasket Included
Material: Duraloy Iron Alloy
Number of Hubs: 2
Hub Placement: Straight
Form/Series: Form 7
Manufacturer Series: 7 Series
Description
Conduit Bodies: Type - Conduit Outlet Body; Configuration - C; Hub Size - 1/2 in.; Cover - Cover and Gasket Included; Material - Duraloy Iron Alloy; Number of Hubs - 2; Hub Placement - Straight; Form/Series - Form 7; Manufacturer Series - 7 Series