Conduit Body; Iron Alloy; 90 deg., (3) 1/2 in. hubs

SKU: 78393601130
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: T
Hub Size: 1/2 in.
Material: Duraloy Iron Alloy
Number of Hubs: 3
Hub Placement: 90-Degree
Form/Series: Form 7
Manufacturer Series: 7 Series
Conduit Bodies: Type - Conduit Outlet Body; Configuration - T; Hub Size - 1/2 in.; Material - Duraloy Iron Alloy; Number of Hubs - 3; Hub Placement - 90-Degree; Form/Series - Form 7; Manufacturer Series - 7 Series