Menu Search
KILLARK #TWOC-3

Conduit Body; EMT; Aluminum; Straight, (2) 1 in. hubs

SKU # 78393665003 Manufacturer Series: TWO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: C
Hub Size: 1 in.
Installation: Set-Screw
Application: EMT
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side