You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GIBSON STAINLESS #7075T

Conduit Body; Rigid; Stainless Steel; T-shaped, (3) 3/4 in. hubs

SKU # 78870389760
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 3/4 in.
Type: Conduit Outlet Body
Configuration: T
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Stainless Steel
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/​Series: Form 8

Additional Info: Body: Cast Stainless Steel. Cover: 316SS Stainless Steel w/Neoprene Gasket