Menu Search
GIBSON STAINLESS #7100T

Conduit Body; Rigid; Stainless Steel; T-shaped, (3) 1 in. hubs

SKU # 78870389758
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: T
Hub Size: 1 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Stainless Steel
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/​Series: Form 8

Additional Info: Body: Cast Stainless Steel. Cover: 316SS Stainless Steel w/Neoprene Gasket