Menu Search
GARVIN INDUSTRIES #MT50

Conduit Outlet Body T 1/2 in. Threaded Rigid/IMC Conduit

SKU # 78559240816
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: T
Hub Size: 1/2 in.
Installation: Threaded
Application: Rigid/IMC Conduit
Cover: Cover and Gasket Included
Material: Malleable Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Side

T style conduit bodies are attached to 1/2 in. threaded rigid or IMC conduits when a change of direction is required. Their removable cover makes general maintenance and wire pulling and feed through easy and convenient. Commonly used for electrical servi