Conduit Outlet Body LL 1/2 in. Threaded Rigid/IMC Conduit

SKU: 78559240786
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: LL
Hub Size: 1/2 in.
Installation: Threaded
Application: Rigid/IMC Conduit
Cover: Cover and Gasket Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right and Left Side
LL style conduit bodies are attached to 1/2 in. threaded rigid or IMC conduits when a change of direction is required. Their removable cover makes general maintenance and wire pulling and feed through easy and convenient. Commonly used as an economical co