Menu Search
Search
EMERSON #LR300-M

Appleton Conduit Body; Rigid; Iron; 90 deg., (2) 3 in. hubs

SKU # 78138148235
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 3 in.
Type: Conduit Outlet Body
Configuration: LR
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side
Form/​Series: Form 35