Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
EMERSON #BT125-M

Appleton Conduit Body; Rigid; Iron; T-shaped, (3) 1-1/4 in. hubs

SKU # 78138146362
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1-1/4 in.
Type: Conduit Outlet Body
Configuration: T
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Malleable Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/​Series: Mogul

Additional Info: Includes: Built-in Rollers. Cover Type: Cast Cover w/Neoprene Gasket