Menu Search
Search
EMERSON #BT250-M

Appleton Conduit Body; IMC, Rigid; Iron; T-shaped, (3) 2-1/2 in. hubs

SKU # 78138147419 Manufacturer Series: NEC 8X
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: T
Hub Size: 2-1/2 in.
Installation: Threaded
Application: Rigid Conduit and IMC
Cover: Cover and Gasket Included
Material: Malleable Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/​Series: Mogul