Menu Search
Search
EMERSON #LR-50ACGA

Appleton Conduit Body; IMC, Rigid; Aluminum; 90 deg., (2) 1/2 in. hubs

SKU # 78138182605
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: LR
Hub Size: 1/2 in.
Installation: Threaded
Application: Rigid Metal and IMC Conduit
Material: Epoxy Powder Coated Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side
Form/​Series: Form 85

Conduit Bodies: Type - Conduit Outlet Body; Configuration - LR; Hub Size - 1/2 in.; Installation - Threaded; Application - Rigid Metal and IMC Conduit; Material - Epoxy Powder Coated Aluminum; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Right Side; Form/Series - Form 85; Manufacturer Series - Unilet