Menu Search
ECN/KORNS #PRT107

Conduit Body; Rigid; Iron Alloy; T-shaped, (3) 4 in. hubs

SKU # 78401120426 Manufacturer Series: REDH2OT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: T
Hub Size: 4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/​Series: Form 7

Additional Info: Cover Type: PVC Coated Cover w/Gasket