Conduit Body; Rigid; Iron Alloy; T-shaped, (3) 3/4 in. hubs

SKU: 78401120428
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: TB
Hub Size: 3/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 3
Hub Placement: Tee
Access: Back
Form/Series: Form 8
Manufacturer Series: REDH2OT
Conduit Bodies: Type - Conduit Outlet Body; Configuration - TB; Hub Size - 3/4"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover & Gasket Included; Material - lron Alloy, PVC 40mil Coated; Number of Hubs - 3; Hub Placement - Tee; Access - Back; Form/Series - Form 8; Additional Information - Cover Type: PVC Coated Cover w/Gasket; Manufacturer Series - REDH2OT
Additional Info: Cover Type: PVC Coated Cover w/Gasket