Menu Search
Conduit Bodies Conduit Body; Rigid; Iron Alloy; T-shaped, (3) 1-1/4 in. hubs

ECN/KORNS #PRT47

Conduit Body; Rigid; Iron Alloy; T-shaped, (3) 1-1/4 in. hubs

SKU #78401120420
Manufacturer Series: REDH2OT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Outlet Body
Configuration: T
Hub Size: 1-1/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/Series: Form 7

Additional Info: Cover Type: PVC Coated Cover w/Gasket