ECN/KORNS #PRT57

Conduit Body; Rigid; Iron Alloy; T-shaped, (3) 1-1/2 in. hubs

SKU: 78401120421
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Outlet Body
Configuration: T
Hub Size: 1-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/Series: Form 7
Manufacturer Series: REDH2OT
Additional Info: Cover Type: PVC Coated Cover w/Gasket