Menu Search
ECN/KORNS #PRC37

Conduit Body; Rigid; Iron Alloy; Straight, (2) 1 in. hubs

SKU # 78401120347 Manufacturer Series: REDH2OT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: C
Hub Size: 1 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/​Series: Form 7

Additional Info: Cover Type: PVC Coated Cover w/Gasket