ECN/KORNS #PRC47

Conduit Body; Rigid; Iron Alloy; Straight, (2) 1-1/4 in. hubs

SKU: 78401120348
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Outlet Body
Configuration: C
Hub Size: 1-1/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/Series: Form 7
Manufacturer Series: REDH2OT
Additional Info: Cover Type: PVC Coated Cover w/Gasket