Menu Search
Conduit Bodies Conduit Body; Rigid; Iron Alloy; 90 deg., (2) 3/4 in. hubs

ECN/KORNS #PRLR27

Conduit Body; Rigid; Iron Alloy; 90 deg., (2) 3/4 in. hubs

SKU #78401120400
Manufacturer Series: REDH2OT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Outlet Body
Configuration: LR
Hub Size: 3/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side
Form/Series: Form 7

Additional Info: Cover Type: PVC Coated Cover w/Gasket